Assurance®
L Size Neoprene and Latex Diamond Grip Gloves in Blue and Yellow (12 Pack)
Part #P523672L | Item #7310242 | Manufacturer Part #52-3672/L
$37.29
per PACK
Glove Size:
How to get it:
Product Details
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Flock lining provides increased comfort and ease of donning
- Raised Diamond pattern for an enhanced grip
- Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
Documents
Specifications
Color Finish: Blue, Yellow
Color Finish Category: Blues
Disposable: No
Glove Size: L
Glove Type: General Maintenance, Janitorial, Petrochemical, Photo Finishing
Length: 12-3/5 in
Material: Latex, Rubber
Material Type: Neoprene
Package Quantity: Pack of 12
Reusable: Yes