M Size Neoprene and Latex Diamond Grip Gloves in Blue and Yellow 12 Pack

Part #P523672M  |  Item #7310239  |  Manufacturer Part #52-3672/M

$37.29 per PACK

Glove Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
  • Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Flock lining provides increased comfort and ease of donning
  • Raised Diamond pattern for an enhanced grip
  • Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199

Documents

Specifications

Color Finish: Blue, Yellow

Color Finish Category: Blues

Disposable: No

Glove Size: M

Glove Type: Chemical Resistant

Length: 12-3/5 in

Material: Latex, Rubber

Material Type: Neoprene

Package Quantity: Pack of 12

Reusable: Yes

Thickness: 19 mil