NON-SUPP NTRL GLV GREE LG 12 PK

Part #P50N140GL  |  Item #7774676  |  Manufacturer Part #50-N140G/L

$36.71 per PACK

Type:

P50N140GL
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Medium weight construction and hand specific design provide real comfort with protection
  • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
  • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
  • Unlined to reduce potential of product contamination
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Raised diamond pattern for an enhanced grip
  • Chlorinated to harden and cleanse the surface of the glove
  • Silicon free

Documents

Specifications

Color Finish: Green

Color Finish Category: Greens

Disposable: No

Glove Size: L

Glove Type: Chemical Resistant

Length: 13 in

Material: Rubber

Material Type: Nitrile

Thickness: 15 mil

Type: P50N140GL