Size M Nitrile Chemical Resistant Glove in Green (Pack of 12)

You last purchased this on
 
PIP®

Assurance® Size M Nitrile Chemical Resistant Glove in Green (Pack of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PIP®

Assurance® Size M Nitrile Chemical Resistant Glove in Green (Pack of 12)

  • Fast #
  • Part #P50N140GM
  • Item #7774675
  • Manufacturer Part #50-N140G/M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
  • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
  • Medium weight construction and hand specific design provide real comfort with protection
  • Complies with FDA food handling requirements 21 CFR, part 177
  • Raised diamond pattern for an enhanced grip
  • Chlorinated to harden and cleanse the surface of the glove
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Unlined to reduce potential of product contamination
  • Silicone free
  • Requires Certification

Documents


Specifications

Collection:
Assurance®
Color Finish Category:
Greens
Color Finish Name:
Green
Disposable:
No
Glove Size:
M
Glove Type:
Chemical Resistant
Length:
13 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Pack of 12
Thickness:
15 mil