NON-SUPP NTRL GLV GREEN SM 12 PK

Part #P50N140GS  |  Item #7774673  |  Manufacturer Part #50-N140G/S

$36.71 per PACK

Type:

P50N140GS
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Medium weight construction and hand specific design provide real comfort with protection
  • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
  • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
  • Unlined to reduce potential of product contamination
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Raised Diamond pattern for an enhanced grip
  • Chlorinated to harden and cleanse the surface of the glove
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Silicone Free

Documents

Specifications

Disposable: No

Glove Size: S

Glove Type: Chemical Resistant

Type: P50N140GS