12 in. Swivel x Mechanical Joint 6 in. Swing Arm

You last purchased this on
 
Assured Flow Sales

12 in. Swivel x Mechanical Joint 6 in. Swing Arm

This product requires certification to purchase.
You last purchased this on
 
Assured Flow Sales

12 in. Swivel x Mechanical Joint 6 in. Swing Arm

  • Fast #
  • Part #AGOACBEU12
  • Item #1616550
  • Manufacturer Part #GL12MJ
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Swivel Nut
End Connection 2:
Mechanical Joint
End Connections:
Swivel Nut x Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Length:
12 in
Material:
Ductile Iron
Product Type:
Swing Arm