DESCRIPTION

Assured Flow Sales 6 in. Standard Swivel Hydrant

ASJ6

Length:

SPECIFICATIONS

End Connection 1
Swivel
End Connection 2
Swivel
Fitting Size 1
6 in
Fitting Size 2
6 in
Length
6 in
Size
6 in x 6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY