• Cart

DESCRIPTION

Assured Flow Sales Swivel x Mechanical Joint Swing Arm

AGOACBEU

Length:

SPECIFICATIONS

End Connection 1
Swivel
End Connection 2
Mechanical Joint
End Connections
Swivel x Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
6 in
Material
Ductile Iron
Product Type
Swing Arm

Starting at
Call for Pricing
  • QUANTITY