• Cart

DESCRIPTION

Atco Rubber Products 10 ft. 45 Degree Slant Duct Board Regulator Box with Flange

A75010

Width:

SPECIFICATIONS

Length
10 ft
Material
Plastic
Material Type
Polyethylene
Width
4 ft

Starting at
Call for Pricing
  • QUANTITY