Atco Rubber Products

10 in. x 25 ft. Flexible Air Duct R4.2

Part #A13002410  |  Manufacturer Part #13002410

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Air-tight inner core - energy efficient/no Fiberglass erosion into air stream
  • Encapsulated wire helix - no unraveling when cut to length/quick installation
  • Smooth inner core - low friction loss/low operating cost
  • Thick blanket of Fiberglass insulation - energy efficient/excellent thermal characteristics

Specifications

ASTM Specifications: ASTM C518

Diameter: 10 in

Duct Shape: Round

Inside Diameter: 10 in

Length: 25 ft

Material: [Fiberglass, Plastic, Steel]

Material Type: Polyester

Maximum Airflow: 5000

R value: R4.2

UL Listed: UL 181 Class 1