10 in. x 25 ft. Grey R4.2 Flexible Air Duct

You last purchased this on
 
Atco Rubber Products

10 in. x 25 ft. Grey R4.2 Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atco Rubber Products

10 in. x 25 ft. Grey R4.2 Flexible Air Duct

  • Fast #
  • Part #A17002410
  • Item #3335278
  • Manufacturer Part #17002410
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
10 in
Diameter - Inside 1:
10 in
Insulated:
Yes
Length:
25 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R8
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round