DESCRIPTION

Atco Rubber Products 12 ft. 45 Degree Slant Duct Board Regulator Box with Flange

A75012U

Width:

SPECIFICATIONS

Length
12 ft
Material
Plastic
Material Type
Polyethylene
Width
6 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY