DESCRIPTION

Atco Rubber Products 2-1/4 x 12 in. Toe Kick Boot

A74600400

Diameter:

SPECIFICATIONS

Diameter
6 in
Length
10 in
Width
2-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY