DESCRIPTION

  • Air-tight
  • Durable Metalized Polyester, Aluminum foil, and Polyester laminate construction is tear and puncture resistant
  • Easily handled and installed
  • Encapsulated wire helix
  • Energy efficient
  • Flexible and maintains shape
  • Low Maintenance
  • Low labor cost
  • No unraveling when cut to length
  • Quick installation

Atco Rubber Products Uninsulated Flexible Duct

A051025

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-518
Diameter
3 in
Inside Diameter
25 in
Length
25 ft
Material
Plastic
Material Type
Polyester
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS