DESCRIPTION

  • Air-tight inner core
  • Encapsulated wire helix
  • Energy efficient
  • Low friction loss
  • Low operating cost
  • No Fiberglass erosion into airstream
  • No unraveling when cut to length
  • Quick installation
  • Smooth inner core
  • Thick blanket of Fiberglass insulation

Atco Rubber Products 25 ft. Insulated Flexible Air Duct in Black Polyethylene

AUPC040250X

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-518
Diameter
8 in
Length
25 ft
Material
Plastic
Material Type
Polyethylene
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS