DESCRIPTION

  • Air-tight inner core - energy efficient/no Fiberglass erosion into air stream
  • Encapsulated wire helix - no unraveling when cut to length/quick installation
  • Smooth inner core - low friction loss/low operating cost
  • Thick blanket of Fiberglass insulation - energy efficient/excellent thermal characteristics

Atco Rubber Products 25 ft. R6 Bagged Flexible Air Duct in Silver

A136024

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-518
Diameter
4 in
Length
25 ft
Material
Plastic
Material Type
Polyester
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS