3-1/4 x 12 x 100 in. Plastic Duct Wall Stack

Part #A71684000  |  Item #3640934  |  Manufacturer Part #71684000

Call for Pricing EACH

Width:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Duct Shape: Rectangular

Height: 3-1/4 in

Length: 100 in

Material: Plastic

Width: 12 in