DESCRIPTION

  • 5' sections eliminate in-shop and jobsite cutting
  • Easy installation
  • Lower energy bills
  • Reduced labor cost as compared to duct wrap application
  • Reinforced Gray Polyester vapor barrier jacket
  • Thick fiberglass insulation for excellent thermal efficiency

Atco Rubber Products 5 ft. Insulated Sleeve R6 in Grey

A111006

Width:

SPECIFICATIONS

Color Finish
Grey
Length
5 ft
Material
Fiberglass
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS