5 in. x 25 ft. Flexible Air Duct
5 in. x 25 ft. Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM C518
- Diameter:
- 5 in
- Length:
- 25 ft
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round