Atco Rubber Products

5 in. x 25 ft. Flexible Air Duct R6

Part #A13602505  |  Manufacturer Part #13602505

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C518

Diameter: 5 in

Duct Shape: Round

Length: 25 ft

Material: [Fiberglass, Plastic, Steel]

Material Type: Polyester

Maximum Airflow: 5000

R value: R6

UL Listed: UL 181 Class 1