5 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

You last purchased this on
 
Atco Rubber Products

5 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atco Rubber Products

5 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

  • Fast #
  • Part #A17602405
  • Item #3335257
  • Manufacturer Part #17602405
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • R6.0
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
5 in
Diameter - Inside 1:
5 in
Insulated:
Yes
Length:
25 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R6
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round