DESCRIPTION

  • Air-tight inner core - energy efficient/no Fiberglass erosion into air stream
  • Encapsulated wire helix - no unraveling when cut to length/quick installation
  • Smooth inner core - low friction loss/low operating cost
  • Thick blanket of Fiberglass insulation - energy efficient/excellent thermal characteristics

Atco Rubber Products 50 ft. Flexible Air Duct in Grey

A17005006

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-518
Diameter
6 in
Length
50 ft
Material
Plastic
Material Type
Polyester
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS