DESCRIPTION

Atco Rubber Products 50 ft. R6 Flexible Duct in Silver

A136050

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-518
Diameter
4 in
Length
50 ft
Material
Plastic
Material Type
Polyester
R value
R6
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY