6 in. x 50 ft. Flexible Air Duct R4.2
6 in. x 50 ft. Flexible Air Duct R4.2
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Encapsulated wire helix - no unraveling when cut to length/quick installation
- Smooth inner core - low friction loss/low operating cost
- Air-tight inner core - energy efficient/no Fiberglass erosion into air stream
- Thick blanket of Fiberglass insulation - energy efficient/excellent thermal characteristics
Specifications
- ASTM:
- ASTM C518
- Diameter:
- 6 in
- Diameter - Inside 1:
- 6 in
- Length:
- 50 ft
- Material:
- Fiberglass, Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R4.2
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round