7 in. x 25 ft. Flexible Air Duct
7 in. x 25 ft. Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Air tight - energy efficient
- Smooth inner core - low friction loss/low operating cost
- Flexible and Maintains Shape - easily handled and installed
- Encapsulated wire helix - no unraveling when cut to length
Specifications
- ASTM:
- ASTM C518
- Diameter:
- 7 in
- Length:
- 25 ft
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round