7 in. x 25 ft. Silver R8 Flexible Air Duct
7 in. x 25 ft. Silver R8 Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Encapsulated Wire Helix - No unraveling when cut to length / Quick installation
- Smooth inner core - low friction loss / low operating cost
- Air-tight inner core - energy efficient / no fiberglass erosion into air stream
- Thick Blanket of Fiberglass Insulation - Energy efficient / Excellent thermal characteristics
Specifications
- ASTM:
- ASTM C518
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 7 in
- Insulated:
- Yes
- Length:
- 25 ft
- Material:
- Fiberglass, Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R8
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round