8 in. x 50 ft. Grey R8 Flexible Air Duct

You last purchased this on
 
Atco Rubber Products

8 in. x 50 ft. Grey R8 Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atco Rubber Products

8 in. x 50 ft. Grey R8 Flexible Air Duct

  • Fast #
  • Part #A17805008
  • Item #4887907
  • Manufacturer Part #17805008
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C518
Diameter:
8 in
Diameter - Inside 1:
8 in
Length:
50 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R8
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round