8 in. x 50 ft. Silver R8 Flexible Air Duct

You last purchased this on
 
Atco Rubber Products

8 in. x 50 ft. Silver R8 Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Atco Rubber Products

8 in. x 50 ft. Silver R8 Flexible Air Duct

  • Fast #
  • Part #A13105008
  • Item #4887904
  • Manufacturer Part #13105008
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
8 in
Insulated:
Yes
Length:
50 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester
R value:
R8