9 in. x 25 ft. Flexible Air Duct R4.2
9 in. x 25 ft. Flexible Air Duct R4.2
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM C518
- Diameter:
- 9 in
- Diameter - Inside 1:
- 9 in
- Length:
- 25 ft
- Material:
- Fiberglass, Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R4.2
- Type:
- A18002409
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round