• Cart

DESCRIPTION

Atco Rubber Products R8 Flexible Duct in Silver

A131050

Diameter:

SPECIFICATIONS

Diameter
6 in
Length
50 ft
Material
Plastic
Material Type
Polyester
R value
R8
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY