1 pt Waterless Hand Cleaner

Part #ATH37416  |  Item #7482276  |  Manufacturer Part #374-16

Call for Pricing

Size:

1 pt

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 95% D-Limonene formula with surfactants
  • Excellent solvency, miscible with water
  • Removes gum, adhesives, tar, asphalt, petroleum soils
  • Excellent deodorizer
  • Size: pint

Documents

Specifications

Application: Washers

Color Finish: Clear Liquid

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Solvent

Size: 1 pt

UL Listed: No