Citra Clean 1 qt Orange Squirt All Purpose Cleaner (Case of 6)

Part #ATH416  |  Item #7563392  |  Manufacturer Part #416

Call for Pricing per CASE

Size:

1 qt
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Carpet, Fabric, Upholstery]

Collection: Citra Clean

Color Finish: Orange

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 6

Product Type: Citrus

SCAQMD Compliant: No

Size: 1 qt