Athea Laboratories

Digestase™ SDE 340 100 lb. Enzyme and Bacteria Sewer Digestant

Part #A0510100  |  Manufacturer Part #510100

Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Formulated for use in sewage treatment process
  • Bacteria cultured for their ability to digest and liquify organic sewage
  • Works without creating odors
  • All natural & safe to use
  • Reduces BOD & COD for greater system efficiency
  • Add regularly for peak system operation
  • Trickling Filter: Initial dose 6-12 lbs/mgd; weekly 3-6 lbs maintenance
  • Settling Tanks: Use 1-2 lbs/week/each 1000 cubic ft of capacity
  • Lagoons: Use 1-2 lbs/week/50,000 gal of capacity
  • Lift Stations: Use 1-1/2 lbs/500 cubic ft

Specifications

Application: [Sewage, Drains, Tanks]

Collection: Digestase™ SDE 340

Size: 100 lb