6 gal Non-selective Herbicide Concentrate
Eliminator™ 6 gal Non-selective Herbicide Concentrate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for use in controlling aquatic plants in lakes, ponds and drainage ditches
- Contains 1.85% Diquat for fast kill, and deactivates upon contact with soil for no residual sterilization
- Concentrated total-kill aquatic weed and algae killer
Specifications
- Application:
- Lakes, Ponds, Drainage
- Collection:
- Eliminator™
- Color Finish Name:
- Clear, Light Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 6 gal