1-1/2 - 2 in. Inside or Outlet Wrench
1-1/2 - 2 in. Inside or Outlet Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardened steel shaft and hardened aluminum collets for durability
- Comes with 1 1/2" and 2" collets
- Left-hand nut and shaft threads
- Keeps strainer baskets from spinning while removing locking rings or nuts
- Pulls rusted tram arm nipples under lavatories and kitchen sinks without crushing the pipe
- Grips and removes corroded pop-up assembly flanges without having to cut the pipe
- Removes and replaces urinal and water closet spuds
- Ideal for removing stubborn tub shoe strainer baskets and spuds
Documents
Specifications
- Color Finish Name:
- Metallic
- Fits Pipe Size:
- 1-1/2 in - 2 in
- Number of Tools Included:
- 1
- Type:
- A7060
- WrenchType:
- Inside/Out