22-1/2 in. Chain & Strap Wrench
22-1/2 in. Chain & Strap Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rugged molded body construction
- Durable non-marring strap
- Tension release trigger for quick and easy adjustments
- Adjusts to fit any circumference or any irregular shape
- Set includes large and small strap wrench
Specifications
- Color Finish Name:
- Black, Red
- Handle Length (in):
- 22-1/2 in
- Handle Material:
- Plastic
- Length:
- 22-1/2 in
- Material:
- Rubber
- Number of Tools Included:
- 1
- Tool Type:
- Strap Wrench
- WrenchType:
- Chain and Strap