3/4 in. 0.01 lb. Soldomat Rapid Solder Rings
3/4 in. 0.01 lb. Soldomat Rapid Solder Rings
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 14 AWG tin/silver lead-free alloy
- Ideal for single-handed soldering or when soldering in confined areas
- For copper pipe
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Size:
- 3/4 in
- Solder Material:
- Tin-Silver