9 x 12 in. Flame Guard
9 x 12 in. Flame Guard
Frequently Purchased Together
Product Details
- Non asbestos
- Plus heavy-gauge aluminum backing allows shaping for a specific contour
- Plumbing, heating, maintenance, air conditioning, refrigeration, fire sprinkler applications
- No smoke and no odor
- Re Usable over and over again
- Flame-Gard is made from extra heavy duty, premium grade material that provides superior surface protection against heat/flame damage when soldering and brazing in confined areas
- Flame-Gard is the only product that has the correct material thickness-to-torch heat ratio for adequate protection
Documents
Specifications
- Color Finish Name:
- Silver, White
- Length:
- 9 in
- Material:
- Fiber, Foil
- Maximum Temperature:
- 2000
- Thickness:
- 0.75 in
- Width:
- 12 in