DESCRIPTION

  • Length: 9"
  • Lifetime warranty
  • Rugged chrome vanadium construction
  • Streamlined 9" wrench opens wide
  • Unique ratcheting action

Atlanta Special Products Adjustable Wrench

A9600

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
GSA Approved
No
Length
9 in
Material
Vanadium Steel
Maximum Capacity
1-5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY