Aluminum, Copper, Plastic and Steel Deburring Tool
Aluminum, Copper, Plastic and Steel Deburring Tool
Frequently Purchased Together
Product Details
- Non-replaceable blade
- Handy pocket clip for convenience
- Bright easy-to-find color
- Great for deburring copper, aluminum, plastic or steel
- Easy to use
- Small size, about as big around as a pencil
Specifications
- Application:
- Aluminum, Copper, Plastic, Steel
- Bare Tool or Kit:
- Bare Tool
- Number of Blades:
- 1
- Number of Tools Included:
- 1
- Tool Type:
- Deburring Tool