Galvanized Steel Speedy Tight Faucet Nut Wrench

Part #A7040  |  Item #1376632  |  Manufacturer Part #7040

$20.93 EACH

Material:

Galvanized Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use with drill or 5/16" hex driver
  • Extended length hex shank
  • Fits all 1/2" shank faucet plastic locknuts
  • Durable galvanized steel construction

Specifications

Color Finish: Chrome

Material: Galvanized Steel

Number of Tools Included: 1

Type: A7040

Wrench Type: Basin