4.5 oz. Spray Weld PVC Pipe Primer and Cleaner
Go Aerosol 4.5 oz. Spray Weld PVC Pipe Primer and Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Special valve sprays in any angle, even upside down
- High-yielding commercial grade, heavy bodied low VOC solvent cement and primer
- Size: 4.5 oz
- Certified by IAPMO to meet or exceed ANSI/NSF-61 and ASTM D-2564
- Complies with SCAQMD - 1168 VOC
Specifications
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- No
- Collection:
- Go Aerosol
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Size:
- 4.5 oz
- Type:
- A7333