DESCRIPTION

  • Also cuts wood for sink rim lugs
  • Designed to cut PVC and ABS pipe from the inside
  • Fast and easy way to make cuts for closet flange, tub waste and overflow and shower drains
  • Hardened cutting blade can be easily changed
  • Saw toothed blade cuts plastic pipe effortlessly
  • The 7.5" shank cutter fits all corded and cordless drills with standard chucks or quick-connect chucks

Atlanta Special Products Inside Pipe Cutter

APS110

Tool Type:

SPECIFICATIONS

Color Finish
Black
Length
7-1/2 in
Material
Plastic
Tool Type
Pipe Shooter

Starting at
Call for Pricing
  • QUANTITY