Knee Pad in Black

Part #A9215  |  Item #3541959  |  Manufacturer Part #9215

$45.02 per PAIR

Clothing Size:

Universal
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Incredibly tough, flexible outer shells can withstand extreme heat, cold and chemicals
  • Speed clips allow quick on/off without readjustment
  • Half inch inner padding does not absorb moisture
  • Unique placement of straps eliminates binding behind knees
  • Hinged to follow knee movement, preventing pinching and binding
  • Non-marking grip strip grabs on most surfaces, even on wet stone and tile
  • Lower section is extended for greater comfort and additional protection
  • Ideal for use on jobs that require kneeling on hard, slick or abrasive surfaces for prolonged periods

Specifications

Clothing Size: Universal

Color Finish: Black

Material: Plastic

Type: A9215