DESCRIPTION

  • Designed for single-hand operation
  • Heavy-duty aluminum and molded plastic construction
  • Piezo-electric torch igniter
  • Self-contained, no batteries, flint or fuel needed

Atlanta Special Products Ever-Spark II Long Reach Igniter

A3100

Color Finish

 

SPECIFICATIONS

Collection
Ever-Spark II
Color Finish
Red
Length
12-3/4 in
Material
Aluminum, Molded Plastic
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS