DESCRIPTION

  • Allows new and retrofit pipe work to be completed without draining the system
  • Can be expanded through 6" pipe
  • Comes with free jar of Hot Dam reusable heat absorbing compound
  • Complete kit for single or dual freezing up to 2" pipe (Except CO2 cylinder)
  • Handy impact-resistant plastic storage case
  • Includes step-by-step instructions and log sheets

Atlanta Special Products Pipe Freezing Kit

A7050

Fits Pipe Size:

1/4 in - 2 in

SPECIFICATIONS

Fits Pipe Size
1/4 in - 2 in
Length
96 in
Number Of Pieces
11 Piece

Starting at
$663.27
EACH
  • QUANTITY