DESCRIPTION

  • Accurate readings five ways: 1% slope, 2% slope, 45 degrees, horizontal and vertical
  • Five function level with magnetic edge

Atlanta Special Products Redline 5 Function Torpedo Level

A9250

Length:

SPECIFICATIONS

Color Finish
Grey, Red
Length
9 in
Material
Aluminum, Molded Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$28.37
EACH
  • QUANTITY