9 in. Redline 5 Function Torpedo Level

You last purchased this on
 
Atlanta Special Products

9 in. Redline 5 Function Torpedo Level

  • Fast #
  • Part #A9250
  • Item #328287
  • Manufacturer Part #9250
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Atlanta Special Products

9 in. Redline 5 Function Torpedo Level

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Commercial foundations
  • Redline 5 gives you accurate reading 5 ways: 1% slope, 2% slope, vertical, horizontal, 45 degrees
  • Redline 5 is so inexpensive
  • General contractors
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey, Red
Length:
9 in
Material:
Molded Plastic, Aluminum
Number of Tools Included:
1
Product Type:
Torpedo Level