DESCRIPTION

  • Certified by IAPMO to meet or exceed ANSI/NSF-61 and ASTM D-2564
  • Complies with SCAQMD - 1168 VOC
  • High-yielding commercial grade, heavy bodied low VOC solvent cement and primer
  • Size: 11 oz
  • Special valve sprays in any angle
  • Use through 6" schedule 80

Atlanta Special Products Spray Weld Primer Cleaner in Purple

A7326

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM D-2564
Color Finish
Purple
IsAcceptableImage
NSF Certified
Yes
NSF Specifications
NSF 61
Size
11 oz

Starting at
Call for Pricing
  • QUANTITY