DESCRIPTION

  • Approved for DOT use in many states
  • Controls sediment runoff during active construction
  • Resistant to commonly encountered soil chemicals, mildew, and insects
  • Stabilized to resist degradation due to ultraviolet exposure

Atlantic Construction Fabrics 4 ft. Orange Barrier Safety Fence

A8970P4100

Length:

SPECIFICATIONS

Color Finish
Orange
Height
4 ft
Length
100 ft
Waterworks Application
Water

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS